No Smoking Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 473U77

  • Mfr # 473U77

  • Zoro # G5504523


product price: $13.99
/ea

Key Features

Header
Danger
Legend
Propane No Smoking No Open Flames
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473U77
Zoro #
G5504523
UPC #
00194484124915
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
Danger
Legend
Propane No Smoking No Open Flames
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black, Red
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.110(h)(12), OSHA 29 CFR 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.110(h)(12)
Material Properties
Rigid
Glow In The Dark
No
Sign Header
Danger
Corrosion Resistant
Yes
Mirror Print
No
Sign Header Text Color
White
Includes Mounting Hardware
No
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
Sign Header Style
Text
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Write on Surface
No
ANSI Standards
ANSI Z535
Sign Legend
Propane No Smoking No Open Flames
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
Product Type
Safety Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Propane No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.