No Smoking Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 473N59

  • Mfr # 473N59

  • Zoro # G5576039


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
No Smoking
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473N59
Zoro #
G5576039
UPC #
00194484120771
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
No Header
Legend
No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.106, OSHA 29 CFR 1910.107, OSHA 29 CFR 1910.125, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
White
Double-Sided
No
Sign Legend Text Color
White
Average Outdoor Durability
2 yr
Mirror Print
No
Write on Surface
No
Number of Printed Sides
1
Corrosion Resistant
No
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Sign Legend Style
Text
State Specific Sign
No
Material Properties
Flexible
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Format
Other Format
Anti-Slip Surface
No
Sign Legend Background Color
Red, White
Adhesive Style
Permanent
Chemical Resistant
No
Sign Legend
No Smoking
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106, OSHA 29 CFR 1910.107, OSHA 29 CFR 1910.125, OSHA 29 CFR 1926.152
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Header
Flammable
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Product Type
Safety Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.