No Smoking Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 473P82

  • Mfr # 473P82

  • Zoro # G5609788


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Battery Charging Station No Smoking Or Open Flames Injury May Result
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473P82
Zoro #
G5609788
UPC #
00194484121990
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Caution
Legend
Battery Charging Station No Smoking Or Open Flames Injury May Result
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Black
Header Background Color
Yellow
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(g)(10), OSHA 29 CFR 1926.441
Double-Sided
No
Sign Legend Text Color
Black
Legend Pictogram ID
PFXG-57
Write on Surface
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Header
Caution
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Sign Header Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(g)(10), OSHA 29 CFR 1926.441
Header Pictogram ID
PPIC-55
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Material Properties
Flexible
Protective Coating
No Protective Coating
State Specific Sign
No
Sign Header Text Color
Black
Legend Pictogram Description
No Smoking
Average Outdoor Durability
2 yr
Mirror Print
No
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Yellow
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Battery Charging Station. No Smoking Or Open Flames. Injury May Result.
Glow In The Dark
No
Chemical Resistant
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Metal Detectable
No
Product Type
Safety Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Battery Charging Station. No Smoking Or Open Flames. Injury May Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.