Shop CONDOR

No Smoking Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 473T55

  • Mfr # 473T55
  • Zoro # G5557872

product price: 
$
8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Explosive Vapor No Smoking No Open Flames No Sparks
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
473T55
Zoro #
G5557872
UPC #
00194484123703
Country of Origin
United States
Item
No Smoking Sign
Header
Danger
Legend
Explosive Vapor No Smoking No Open Flames No Sparks
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Header Background Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Adhesive Style
Permanent
Material Properties
Flexible
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
Sign Header Style
Text
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
ANSI Standards
ANSI Z535
State Specific Sign
No
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Mirror Print
No
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Graffiti Resistant
No
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Sign Legend
Explosive Vapor No Smoking No Open Flames No Sparks
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Chemical Resistant
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Explosive Vapor No Smoking No Open Flames No Sparks, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.