No Smoking Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 473U86

  • Mfr # 473U86

  • Zoro # G5581392


product price:  $8.89
/ea

Key Features

Header
Danger
Legend
Diesel Fuel No Smoking No Open Flames Will Result In Serious Injury Or Death
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473U86
Zoro #
G5581392
UPC #
00194484125004
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Danger
Legend
Diesel Fuel No Smoking No Open Flames Will Result In Serious Injury Or Death
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, Red
Header Background Color
Black, Red
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Double-Sided
No
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Average Outdoor Durability
2 yr
Header Pictogram ID
PPIC-61
Material Properties
Flexible
Protective Coating
No Protective Coating
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Corrosion Resistant
No
Includes Mounting Hardware
No
Sign Header
Danger
Metal Detectable
No
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Red
Mirror Print
No
Sign Legend
Diesel Fuel. No Smoking, No Open Flames. Will Result In Serious Injury Or Death.
Legend Pictogram Description
No Smoking
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Adhesive Style
Permanent
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Legend Pictogram ID
PFXG-57
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Product Type
Safety Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Diesel Fuel. No Smoking, No Open Flames. Will Result In Serious Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products