No Smoking Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 473V51

  • Mfr # 473V51

  • Zoro # G5561442


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Warning
Legend
Storage Area No Smoking Or Open Flames
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473V51
Zoro #
G5561442
UPC #
00194484125646
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Warning
Legend
Storage Area No Smoking Or Open Flames
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Black, Orange
Sign Legend Text Color
Black
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Adhesive Style
Permanent
Sign Header Background Color
Black, Orange
Corrosion Resistant
No
Mirror Print
No
Graffiti Resistant
No
Number of Printed Sides
1
Sign Header
Warning
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Protective Coating
No Protective Coating
Metal Detectable
No
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Legend Background Color
Orange
Sign Legend
Storage Area No Smoking Or Open Flames
ANSI 969 Compliant
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Header Style
Text
Sign Header Text Color
Black
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Storage Area No Smoking Or Open Flames, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.