No Smoking Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 473V78

  • Mfr # 473V78

  • Zoro # G5620577


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Warning
Legend
Lead Work Area. Poison. No Smoking Or Eating.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473V78
Zoro #
G5620577
UPC #
00194484125912
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Warning
Legend
Lead Work Area. Poison. No Smoking Or Eating.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
Sign Legend Color
Black, Red
Double-Sided
No
Header Background Color
Black, Orange
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.1025(m)(1), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.62(m)
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Sign Header
Warning
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Orange
ANSI Standards
ANSI Z535
State Specific Sign
No
Mirror Print
No
Graffiti Resistant
No
Sign Header Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Lead Work Area. Poison. No Smoking Or Eating.
Metal Detectable
No
Write on Surface
No
Adhesive Style
Permanent
Chemical Resistant
No
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Corrosion Resistant
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1025(m)(1), OSHA 29 CFR 1926.62(m)
ANSI 969 Compliant
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Sign Header Style
Symbol and Text
Product Type
Safety Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Lead Work Area. Poison. No Smoking Or Eating., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.