No Smoking Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish

  • Mfr # 473T29

  • Zoro # G5647113


product price: $13.15
/ea

Key Features

Header
Danger/Peligro
Legend
Diesel Fuel No Smoking No Open Flames/Combustible No Fumar No Encender Flamas
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473T29
Zoro #
G5647113
UPC #
00194484123444
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
Danger/Peligro
Legend
Diesel Fuel No Smoking No Open Flames/Combustible No Fumar No Encender Flamas
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Header Background Color
Black, Red, White
Double-Sided
No
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Sign Header Text Color
White
Sign Legend Style
Text
Write on Surface
No
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Sign Legend
Diesel Fuel No Smoking No Open Flames/Combustible No Fumar No Encender Flamas
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Chemical Resistant
Yes
Material Properties
Rigid
Metal Detectable
No
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger/Peligro
State Specific Sign
No
Product Type
Safety Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Diesel Fuel No Smoking No Open Flames/Combustible No Fumar No Encender Flamas, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products