Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Smoking Sign, 14 in H, 10" W, Vertical Rectangle, English, Spanish, 473V61

  • Mfr # 473V61

  • Zoro # G5546718


product price: $22.49
/ea

Key Features

Header
Warning/Advertencia
Legend
Lead Work Area Poison No Smoking Or Eating/Area De Trabajo Con Plomo Veneno No Fumar Ni Comer
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473V61
Zoro #
G5546718
UPC #
00194484125745
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
Warning/Advertencia
Legend
Lead Work Area Poison No Smoking Or Eating/Area De Trabajo Con Plomo Veneno No Fumar Ni Comer
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.1025(m)(1), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.62(m)
Header Background Color
Orange
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Chemical Resistant
Yes
Sign Legend
Lead Work Area Poison No Smoking Or Eating/Area De Trabajo Con Plomo Veneno No Fumar Ni Comer
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
Black
Sign Mounting Location
Wall
State Specific Sign
No
Sign Legend Background Color
Orange
Sign Header
Warning/Advertencia
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Average Outdoor Durability
5 yr
Mirror Print
No
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Write on Surface
No
Sign Header Background Color
Black, Orange
Graffiti Resistant
Yes
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1025(m)(1), OSHA 29 CFR 1926.62(m)
Sign Legend Style
Text
Sign Header Style
Text
Product Type
Safety Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Lead Work Area Poison No Smoking Or Eating/Area De Trabajo Con Plomo Veneno No Fumar Ni Comer, Sign Legend Background Color Orange, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.