No Smoking Sign, 14 in H, 20 in W, Horizontal Rectangle, English, 473T49

  • Mfr # 473T49
  • Zoro # G5641960
product price: 
$
35.99
/ea

Key Features

Header
Danger
Legend
Explosive Vapor No Smoking No Open Flames No Sparks
Height
14 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
473T49
Zoro #
G5641960
UPC #
00194484123642
Country of Origin
United States
Item
No Smoking Sign
Header
Danger
Legend
Explosive Vapor No Smoking No Open Flames No Sparks
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Header Background Color
Black, Red
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Sign Legend
Explosive Vapor No Smoking No Open Flames No Sparks
Sign Header Style
Text
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Sign Header
Danger
Chemical Resistant
Yes
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Mirror Print
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Sign Legend Background Color
White
Metal Detectable
No
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Header Text Color
White
Sign Format
Traditional OSHA
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Dimensions

Width
20 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Explosive Vapor No Smoking No Open Flames No Sparks, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.