No Smoking Sign, 14 in H, 20 in W, Polyethylene, Horizontal Rectangle, English, 473R58

  • Mfr # 473R58

  • Zoro # G5580397


product price:  $16.49
/ea

Key Features

Header
Danger
Legend
LP Gas Storage No Smoking Or Open Flames Within 50 ft
Height
14 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473R58
Zoro #
G5580397
UPC #
00194484122744
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
Danger
Legend
LP Gas Storage No Smoking Or Open Flames Within 50 ft
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.110(h)(12), OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Sign Legend Background Color
White
Sign Header
Danger
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.110(h)(12)
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Sign Legend
Lp Gas Storage No Smoking Or Open Flames Within 50 Ft.
Sign Header Text Color
White
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Material Properties
Rigid
Product Type
Safety Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lp Gas Storage No Smoking Or Open Flames Within 50 Ft., Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.