Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Smoking Sign, 14" Wx10" H, 0.004" Thick

  • Mfr # 473V22

  • Zoro # G5566421


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Advertencia
Legend
Area De Trabajo Con Plomo Veneno No Fumar Ni Comer
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473V22
Zoro #
G5566421
UPC #
00194484125356
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Advertencia
Legend
Area De Trabajo Con Plomo Veneno No Fumar Ni Comer
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
Spanish
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Header Background Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.1025(m)(1), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.62(m)
Double-Sided
No
Sign Legend Text Color
Black
Sign Legend Background Color
Red
Sign Legend
Area De Trabajo Con Plomo Veneno No Fumar Ni Comer
ANSI Standards
ANSI Z535
Chemical Resistant
No
Sign Header Text Color
Black
Sign Header
Warning
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Write on Surface
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Metal Detectable
No
Protective Coating
No Protective Coating
Sign Header Style
Text
Number of Printed Sides
1
Corrosion Resistant
No
Adhesive Style
Permanent
Includes Mounting Hardware
No
Sign Legend Style
Text
Adhesive Type
Acrylic
Sign Header Background Color
Black, Orange
State Specific Sign
No
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1025(m)(1), OSHA 29 CFR 1926.62(m)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend Area De Trabajo Con Plomo Veneno No Fumar Ni Comer, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.