No Smoking Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 473U42

  • Mfr # 473U42

  • Zoro # G5620078


product price:  $2.19
/ea

Key Features

Header
Danger
Legend
No Smoking Oxygen In Use
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473U42
Zoro #
G5620078
UPC #
00194484124564
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Danger
Legend
No Smoking Oxygen In Use
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Header Background Color
Black, Red
Double-Sided
No
Standards
ANSI Z535, NFPA 99, OSHA 29 CFR 1910.104, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.253, OSHA 29 CFR 1926.350
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.104, OSHA 29 CFR 1910.253, OSHA 29 CFR 1926.350
Includes Mounting Hardware
No
Material Properties
Flexible
NFPA Standard
NFPA 99
Sign Header
Danger
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Metal Detectable
No
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Sign Format
Traditional OSHA
Chemical Resistant
No
Adhesive Type
Acrylic
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Adhesive Style
Permanent
Mirror Print
No
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Legend
No Smoking Oxygen In Use
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Write on Surface
No
Product Type
Safety Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Oxygen In Use, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.