No Smoking Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 473P67

  • Mfr # 473P67

  • Zoro # G5593791


product price:  $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Caution
Legend
Hazardous Waste Material Storage Only. No Smoking, Open Flames Or Open Lights.
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473P67
Zoro #
G5593791
UPC #
00194484121846
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Caution
Legend
Hazardous Waste Material Storage Only. No Smoking, Open Flames Or Open Lights.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Color
Black, Red
Header Background Color
Yellow
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
-40 Degrees F
Sign Legend
Hazardous Waste Material Storage Only. No Smoking, Open Flames Or Open Lights.
Chemical Resistant
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header
Caution
Sign Legend Background Color
White
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Corrosion Resistant
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Legend Pictogram Description
Match
ANSI Standards
ANSI Z535
Mirror Print
No
Material Properties
Flexible
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Write on Surface
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Header Text Color
Black
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Metal Detectable
No
Sign Header Style
Symbol and Text
Header Pictogram ID
PPIC-55
Legend Pictogram ID
PFXG-85
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Waste Material Storage Only. No Smoking, Open Flames Or Open Lights., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.