Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Smoking Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 473P72

  • Mfr # 473P72

  • Zoro # G5620190


product price: $9.89
/ea

Key Features

Header
Caution
Legend
Oxygen No Smoking No Open Flames
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473P72
Zoro #
G5620190
UPC #
00194484121891
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
Caution
Legend
Oxygen No Smoking No Open Flames
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z535, NFPA 99, OSHA 29 CFR 1910.104, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.253, OSHA 29 CFR 1926.350
Header Background Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
Yellow
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Material Properties
Rigid
Glow In The Dark
No
Sign Legend Background Color
Yellow
NFPA Standard
NFPA 99
Corrosion Resistant
Yes
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.104, OSHA 29 CFR 1910.253, OSHA 29 CFR 1926.350
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Chemical Resistant
Yes
Write on Surface
No
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black
Anti-Slip Surface
No
Sign Header
Caution
Mounting Pattern
4 Corner
Sign Header Style
Text
Sign Legend
Oxygen No Smoking No Open Flames
Mirror Print
No
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Oxygen No Smoking No Open Flames, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.