No Smoking Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 473T24

  • Mfr # 473T24

  • Zoro # G5631768


product price: $9.79
/ea

Key Features

Header
Danger
Legend
Diesel Fuel No Smoking No Open Flames
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473T24
Zoro #
G5631768
UPC #
00194484123390
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
Danger
Legend
Diesel Fuel No Smoking No Open Flames
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Header Legend Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
White
Sign Legend Style
Text
Material Properties
Rigid
Mirror Print
No
Anti-Slip Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Black, Red, White
Sign Legend
Diesel Fuel No Smoking No Open Flames
Maximum Service Temperature
168 Degrees F
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Header Style
Text
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Sign Header
Danger
Glow In The Dark
No
State Specific Sign
No
Write on Surface
No
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Average Outdoor Durability
1 to 3 yr
Product Type
Safety Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Diesel Fuel No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.