No Smoking Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 473T43

  • Mfr # 473T43

  • Zoro # G5604291


product price:  $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger
Legend
Diesel No Smoking
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473T43
Zoro #
G5604291
UPC #
00194484123581
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
Danger
Legend
Diesel No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Color
Black, Red
Header Legend Color
White
Sign Legend Text Color
Black, Red
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Glow In The Dark
No
Mirror Print
No
Sign Header Background Color
Red
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Sign Mounting Location
Wall
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Chemical Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Header
Danger
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Sign Header Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Legend Pictogram ID
PFXG-57
Sign Header Text Color
White
Legend Pictogram Description
No Smoking
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Legend
Diesel. No Smoking.
Header Pictogram ID
PPIC-61
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Product Type
Safety Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Diesel. No Smoking., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.