Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, 473P09

  • Mfr # 473P09

  • Zoro # G5625678


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
No Header
Legend
Stop Engine No Smoking
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473P09
Zoro #
G5625678
UPC #
00194484121266
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
No Header
Legend
Stop Engine No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Red
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
OSHA Compliant
Yes
Sign Legend Text Color
Red
Glow In The Dark
No
Sign Legend Background Color
White
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Sign Legend
Stop Engine No Smoking
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Header
No Header
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Chemical Resistant
Yes
State Specific Sign
No
Sign Format
Other Format
Material Properties
Rigid
Metal Detectable
No
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Sign Legend Style
Text
Anti-Slip Surface
No
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Engine No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.