Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, 473U74

  • Mfr # 473U74

  • Zoro # G5641629


product price: $17.89
/ea

Key Features

Header
Danger
Legend
Propane No Smoking No Open Flames
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473U74
Zoro #
G5641629
UPC #
00194484124885
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
Danger
Legend
Propane No Smoking No Open Flames
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.110(h)(12), OSHA 29 CFR 1910.145
Legend Style
Text
Double-Sided
No
Header Background Color
Black, Red
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red, White
Sign Header
Danger
State Specific Sign
No
Mirror Print
No
Anti-Slip Surface
No
Sign Legend
Propane No Smoking No Open Flames
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Header Text Color
White
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Glow In The Dark
No
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Sign Legend Style
Text
Write on Surface
No
Number of Printed Sides
1
Material Properties
Rigid
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.110(h)(12)
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Propane No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products