No Smoking Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 473N76

  • Mfr # 473N76

  • Zoro # G5606942


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
Diesel Fuel No Smoking In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473N76
Zoro #
G5606942
UPC #
00194484120948
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
No Header
Legend
Diesel Fuel No Smoking In This Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Red
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Red
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Mirror Print
No
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Anti-Slip Surface
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Sign Format
Other Format
Material Properties
Flexible
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
State Specific Sign
No
Sign Header
No Header
Write on Surface
No
Adhesive Style
Permanent
Number of Printed Sides
1
Corrosion Resistant
No
Graffiti Resistant
No
Sign Legend
Diesel Fuel No Smoking In This Area
Product Type
Safety Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Diesel Fuel No Smoking In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.