No Smoking Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 473N90

  • Mfr # 473N90

  • Zoro # G5649030


product price:  $7.29
/ea

Key Features

Header
No Header
Legend
No Smoking No Open Flames
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473N90
Zoro #
G5649030
UPC #
00194484121082
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
No Header
Legend
No Smoking No Open Flames
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Sign Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, NFPA 99, OSHA 29 CFR 1910.104, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.253, OSHA 29 CFR 1926.350
Sign Legend Text Color
Red, White
Graffiti Resistant
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Metal Detectable
No
Average Outdoor Durability
2 yr
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Sign Legend Background Color
Red, White
Chemical Resistant
No
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Legend
Oxygen No Smoking No Open Flames
Write on Surface
No
Protective Coating
No Protective Coating
NFPA Standard
NFPA 99
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Mirror Print
No
Sign Legend Style
Text
State Specific Sign
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.104, OSHA 29 CFR 1910.253, OSHA 29 CFR 1926.350
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Other Format
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Oxygen No Smoking No Open Flames, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.