No Smoking Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 473P75

  • Mfr # 473P75

  • Zoro # G5631573


product price: $7.29
/ea

Key Features

Header
Caution
Legend
Oxygen No Smoking No Open Flames
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473P75
Zoro #
G5631573
UPC #
00194484121921
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Caution
Legend
Oxygen No Smoking No Open Flames
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
ANSI Compliant
Yes
Standards
ANSI Z535, NFPA 99, OSHA 29 CFR 1910.104, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.253, OSHA 29 CFR 1926.350
Double-Sided
No
Header Legend Color
Yellow
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Anti-Slip Surface
No
Adhesive Style
Permanent
Write on Surface
No
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.104, OSHA 29 CFR 1910.253, OSHA 29 CFR 1926.350
ANSI 969 Compliant
No
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Sign Mounting Location
Wall
Metal Detectable
No
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z535
Chemical Resistant
No
Number of Printed Sides
1
Sign Legend
Oxygen No Smoking No Open Flames
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Sign Header Text Color
Yellow
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Includes Mounting Hardware
No
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Sign Header
Caution
NFPA Standard
NFPA 99
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Glow In The Dark
No
Product Type
Safety Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Oxygen No Smoking No Open Flames, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.