No Smoking Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 473R27

  • Mfr # 473R27

  • Zoro # G5563877


product price:  $7.29
/ea

Key Features

Header
Danger
Legend
Gasoline No Smoking
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473R27
Zoro #
G5563877
UPC #
00194484122430
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Danger
Legend
Gasoline No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Sign Legend Background Color
White
Mirror Print
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Metal Detectable
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Sign Legend Style
Text
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Graffiti Resistant
No
State Specific Sign
No
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Sign Legend
Gasoline No Smoking
Chemical Resistant
No
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Gasoline No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.