No Smoking Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 473R89

  • Mfr # 473R89

  • Zoro # G5640877


product price:  $7.29
/ea

Key Features

Header
Danger
Legend
Battery Charging Area No Smoking
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473R89
Zoro #
G5640877
UPC #
00194484123055
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Danger
Legend
Battery Charging Area No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(g)(10), OSHA 29 CFR 1926.441
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Metal Detectable
No
Mirror Print
No
Material Properties
Flexible
Adhesive Style
Permanent
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Sign Legend Style
Text
State Specific Sign
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Header Text Color
White
Sign Legend
Battery Charging Area No Smoking
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(g)(10), OSHA 29 CFR 1926.441
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Battery Charging Area No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.