No Smoking Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 473T69

  • Mfr # 473T69

  • Zoro # G5646370


product price:  $7.29
/ea
Sold in multiples of 4 for $29.16

Key Features

Header
Danger
Legend
Fuel Storage No Smoking
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473T69
Zoro #
G5646370
UPC #
00194484123840
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Danger
Legend
Fuel Storage No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Anti-Slip Surface
No
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Number of Printed Sides
1
Graffiti Resistant
No
Sign Header
Danger
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Metal Detectable
No
Adhesive Type
Acrylic
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Corrosion Resistant
No
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Sign Legend
Fuel Storage No Smoking
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Mirror Print
No
Product Type
Safety Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fuel Storage No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.