No Smoking Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 473U28

  • Mfr # 473U28

  • Zoro # G5576538


product price: $7.29
/ea

Key Features

Header
Danger
Legend
No Smoking Oxygen In Use
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473U28
Zoro #
G5576538
UPC #
00194484124427
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Danger
Legend
No Smoking Oxygen In Use
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Legend Style
Text
Header Background Color
Black, Red, White
Sign Legend Color
Black
Double-Sided
No
Standards
ANSI Z535, NFPA 99, OSHA 29 CFR 1910.104, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.253, OSHA 29 CFR 1926.350
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Anti-Slip Surface
No
Number of Printed Sides
1
Mirror Print
No
Sign Format
Traditional OSHA
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Material Properties
Flexible
Graffiti Resistant
No
Sign Legend
No Smoking Oxygen In Use
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black, Red, White
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.104, OSHA 29 CFR 1910.253, OSHA 29 CFR 1926.350
Sign Header
Danger
Corrosion Resistant
No
Metal Detectable
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Legend Style
Text
Adhesive Style
Permanent
Sign Header Text Color
White
State Specific Sign
No
ANSI Standards
ANSI Z535
Write on Surface
No
NFPA Standard
NFPA 99
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Oxygen In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.