No Smoking Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 473U36

  • Mfr # 473U36

  • Zoro # G5580823


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
No Smoking. Oxygen In Use.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473U36
Zoro #
G5580823
UPC #
00194484124502
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Danger
Legend
No Smoking. Oxygen In Use.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Standards
ANSI Z535, NFPA 99, OSHA 29 CFR 1910.104, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.253, OSHA 29 CFR 1926.350
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black, Red
Double-Sided
No
Sign Legend Text Color
Black, Red
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.104, OSHA 29 CFR 1910.253, OSHA 29 CFR 1926.350
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Header Background Color
Red
NFPA Standard
NFPA 99
Protective Coating
No Protective Coating
Sign Header Style
Symbol and Text
State Specific Sign
No
Sign Header
Danger
Sign Header Text Color
White
Material Properties
Flexible
Graffiti Resistant
No
Sign Legend
No Smoking. Oxygen In Use.
ANSI Standards
ANSI Z535
Write on Surface
No
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Product Type
Safety Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking. Oxygen In Use., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products