No Smoking Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 473U72

  • Mfr # 473U72

  • Zoro # G5620671


product price:  $7.29
/ea

Key Features

Header
Danger
Legend
Oxygen No Smoking No Open Flames
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473U72
Zoro #
G5620671
UPC #
00194484124861
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Danger
Legend
Oxygen No Smoking No Open Flames
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black, Red
Standards
ANSI Z535, NFPA 99, OSHA 29 CFR 1910.104, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.253, OSHA 29 CFR 1926.350
ANSI Compliant
Yes
Header Legend Color
White
Double-Sided
No
Sign Legend Text Color
Black
Sign Header Text Color
White
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
NFPA Standard
NFPA 99
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.104, OSHA 29 CFR 1910.253, OSHA 29 CFR 1926.350
Corrosion Resistant
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Mirror Print
No
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Sign Header
Danger
Sign Legend Background Color
White
State Specific Sign
No
Graffiti Resistant
No
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Sign Legend
Oxygen No Smoking No Open Flames
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Write on Surface
No
Metal Detectable
No
Product Type
Safety Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Oxygen No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.