No Smoking Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 473U79

  • Mfr # 473U79

  • Zoro # G5615141


product price:  $7.29
/ea

Key Features

Header
Danger
Legend
Propane No Smoking No Open Flames
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473U79
Zoro #
G5615141
UPC #
00194484124939
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Danger
Legend
Propane No Smoking No Open Flames
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.110(h)(12), OSHA 29 CFR 1910.145
Sign Legend Color
Black
Header Background Color
Black, Red
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.110(h)(12)
Chemical Resistant
No
Sign Legend
Propane No Smoking No Open Flames
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Legend Background Color
White
Write on Surface
No
Graffiti Resistant
No
Mirror Print
No
Number of Printed Sides
1
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Sign Header Style
Text
Metal Detectable
No
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Corrosion Resistant
No
Sign Header Text Color
White
State Specific Sign
No
Adhesive Style
Permanent
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Material Properties
Flexible
Product Type
Safety Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Propane No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.