No Smoking Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 473U85

  • Mfr # 473U85

  • Zoro # G5564358


product price: $7.19
/ea

Key Features

Header
Danger
Legend
Diesel Fuel No Smoking No Open Flames Will Result In Serious Injury Or Death
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473U85
Zoro #
G5564358
UPC #
00194484124991
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Danger
Legend
Diesel Fuel No Smoking No Open Flames Will Result In Serious Injury Or Death
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Header Background Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Corrosion Resistant
No
Write on Surface
No
State Specific Sign
No
Graffiti Resistant
No
Legend Pictogram ID
PFXG-57
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Legend Pictogram Description
No Smoking
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Sign Header Background Color
Red
Sign Header Text Color
White
Sign Legend
Diesel Fuel. No Smoking, No Open Flames. Will Result In Serious Injury Or Death.
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Metal Detectable
No
Material Properties
Flexible
Mirror Print
No
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
Header Pictogram ID
PPIC-61
Chemical Resistant
No
Sign Header
Danger
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Diesel Fuel. No Smoking, No Open Flames. Will Result In Serious Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.