Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Smoking Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 473V29

  • Mfr # 473V29

  • Zoro # G5588219


product price: $7.29
/ea

Key Features

Header
Warning
Legend
Battery Charging Area No Smoking
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473V29
Zoro #
G5588219
UPC #
00194484125424
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Warning
Legend
Battery Charging Area No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Text
Header Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Background Color
Orange
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(g)(10), OSHA 29 CFR 1926.441
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(g)(10), OSHA 29 CFR 1926.441
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Sign Header Background Color
Black, Orange
Maximum Service Temperature
176 Degrees F
Sign Format
Traditional OSHA
Sign Header
Warning
Sign Header Style
Text
Adhesive Type
Acrylic
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Legend Background Color
Orange
Anti-Slip Surface
No
Sign Header Text Color
Black
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Chemical Resistant
No
Number of Printed Sides
1
Sign Legend
Battery Charging Area No Smoking
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Corrosion Resistant
No
Metal Detectable
No
State Specific Sign
No
Write on Surface
No
Material Properties
Flexible
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Battery Charging Area No Smoking, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.