Zoro Homepage

No Smoking Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 473V43

  • Mfr # 473V43

  • Zoro # G5647560


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Warning
Legend
No Smoking Turn Off Engine
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473V43
Zoro #
G5647560
UPC #
00194484125561
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Warning
Legend
No Smoking Turn Off Engine
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, Red
Header Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Black, Orange
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.103, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Legend Background Color
Orange
Metal Detectable
No
Mirror Print
No
Sign Header
Warning
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Sign Header Text Color
Black
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.103, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Adhesive Style
Permanent
Chemical Resistant
No
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Material Properties
Flexible
Sign Header Background Color
Black, Orange
Number of Printed Sides
1
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Sign Legend
No Smoking Turn Off Engine
State Specific Sign
No
Product Type
Safety Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Turn Off Engine, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.