Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Smoking Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 473V58

  • Mfr # 473V58

  • Zoro # G5551049


product price: $7.29
/ea

Key Features

Header
Warning
Legend
Lead Work Area Poison No Smoking Or Eating
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473V58
Zoro #
G5551049
UPC #
00194484125714
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Warning
Legend
Lead Work Area Poison No Smoking Or Eating
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.1025(m)(1), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.62(m)
OSHA Compliant
Yes
Header Legend Color
Black
Legend Style
Text
Header Background Color
Orange
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Background Color
Black, Orange
Sign Format
Traditional OSHA
Average Outdoor Durability
2 yr
Sign Legend Background Color
Orange
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Mirror Print
No
Sign Header Style
Text
Adhesive Style
Permanent
Sign Legend
Lead Work Area Poison No Smoking Or Eating
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1025(m)(1), OSHA 29 CFR 1926.62(m)
Sign Mounting Location
Wall
Number of Printed Sides
1
State Specific Sign
No
Anti-Slip Surface
No
Metal Detectable
No
Adhesive Type
Acrylic
Graffiti Resistant
No
Sign Header Text Color
Black
Mounting Pattern
No Mounting Holes
Sign Header
Warning
Write on Surface
No
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lead Work Area Poison No Smoking Or Eating, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.