This item is Discontinued.

Condor No Smoking Sign, 10" Height, 14" Width, Aluminum, English 35FW75

No Smoking Sign, 10" Height, 14" Width, Aluminum, English (Discontinued)

  • Mfr # 35FW75
  • Zoro # G9112126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35FW75
Zoro #
G9112126
UPC #
190735075784
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
No Smoking Sign
Header
No Header
Legend
No Smoking
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
Red, White
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
White/Red
Sign Legend Color
White
Mounting Style
Surface
OSHA Compliant
Yes
Language
English
Material
Aluminum
Double-Sided
No
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
Background Color
Red, White
Subject Matter
No Smoking
Sign Legend Text Color
White

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style Surface, Header No Header, Legend No Smoking, Printed Language English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.