NO THOROUGHFARE, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 472X87

  • Mfr # 472X87

  • Zoro # G5181412


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
NO THOROUGHFARE
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472X87
Zoro #
G5181412
UPC #
00194484025069
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
NO THOROUGHFARE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
White
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black, White
Average Outdoor Durability
2 yr
Sign Legend
No Thoroughfare
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Sign Legend Background Color
Red, White
Sign Legend Style
Text
Includes Mounting Hardware
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Sign Header
Restricted Area
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Metal Detectable
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
Chemical Resistant
No
Glow In The Dark
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Write on Surface
No
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Thoroughfare, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.