Zoro Homepage

NO THOROUGHFARE, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 472X86

  • Mfr # 472X86

  • Zoro # G5242321


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
NO THOROUGHFARE
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472X86
Zoro #
G5242321
UPC #
00194484025052
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
NO THOROUGHFARE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Sign Background Color
White
Header
No Header
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Black
Sign Legend Text Color
Black, White
Sign Header
Restricted Area
Anti-Slip Surface
No
Number of Printed Sides
1
Write on Surface
No
Material Properties
Rigid
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Sign Format
Other Format
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Sign Legend Background Color
Red, White
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Sign Mounting Location
Wall
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z535
Maximum Service Temperature
168 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Legend
No Thoroughfare
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Thoroughfare, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.