Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NO WHINING, 10 in W x 14 in H, Vertical Rectangle, Aluminum, 486N84

  • Mfr # 486N84

  • Zoro # G6285242


product price: $21.19
/ea

Key Features

Legend
NO WHINING
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486N84
Zoro #
G6285242
UPC #
00194484289683
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
NO WHINING
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
No Header
Legend Style
Symbol and Text
OSHA Compliant
No
Printed Language
English
ANSI Compliant
No
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Legend
No Whining
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Sign Format
Other Format
Anti-Slip Surface
No
State Specific Sign
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Mirror Print
No
Chemical Resistant
Yes
Sign Legend Background Color
White
Sign Header
No Header
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Whining, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.