Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NO WHINING, 10 in W x 14 in H, Vertical Rectangle, Vinyl, 486N88

  • Mfr # 486N88

  • Zoro # G6276991


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Legend
NO WHINING
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486N88
Zoro #
G6276991
UPC #
00194484289713
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
NO WHINING
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
No
Header
No Header
Sign Background Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
Legend Style
Symbol and Text
ANSI Compliant
No
Legend Color
Black
Sign Legend Text Color
Black, Red
Sign Format
Other Format
Sign Legend Background Color
White
Metal Detectable
No
Anti-Slip Surface
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Header
No Header
Number of Printed Sides
1
Protective Coating
No Protective Coating
Sign Legend
No Whining
Glow In The Dark
No
State Specific Sign
No
Corrosion Resistant
No
Adhesive Style
Permanent
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Whining, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.