NOBODY NOTICES WHAT I DO UNTIL I DON'T DO IT, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 486N95

  • Mfr # 486N95

  • Zoro # G6306190


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Legend
NOBODY NOTICES WHAT I DO UNTIL I DON'T DO IT
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486N95
Zoro #
G6306190
UPC #
00194484289782
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
NOBODY NOTICES WHAT I DO UNTIL I DON'T DO IT
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
No Header
Sign Background Color
White
Printed Language
English
OSHA Compliant
No
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
5 yr
Sign Legend
Nobody Notices What I Do Until I Don'T Do It
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Mirror Print
No
State Specific Sign
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Number of Printed Sides
1
Graffiti Resistant
Yes
Material Properties
Rigid
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Header
No Header
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Nobody Notices What I Do Until I Don'T Do It, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.