NOBODY NOTICES WHAT I DO UNTIL I DON'T DO IT, 10 in x 7 in, Vertical Rectangle, Polyethylene, 486N97

  • Mfr # 486N97

  • Zoro # G6291299


product price: $9.79
/ea

Key Features

Legend
NOBODY NOTICES WHAT I DO UNTIL I DON'T DO IT
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486N97
Zoro #
G6291299
UPC #
00194484289805
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
NOBODY NOTICES WHAT I DO UNTIL I DON'T DO IT
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
No Header
Sign Background Color
White
Printed Language
English
OSHA Compliant
No
ANSI Compliant
No
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
Includes Mounting Hardware
No
Sign Format
Other Format
Number of Printed Sides
1
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Sign Legend
Nobody Notices What I Do Until I Don'T Do It
Chemical Resistant
Yes
Write on Surface
No
Material Properties
Rigid
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
State Specific Sign
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Nobody Notices What I Do Until I Don'T Do It, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.