NOBODY NOTICES WHAT I DO UNTIL I DON'T DO IT, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 486P01

  • Mfr # 486P01

  • Zoro # G6298369


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
NOBODY NOTICES WHAT I DO UNTIL I DON'T DO IT
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486P01
Zoro #
G6298369
UPC #
00194484289836
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
NOBODY NOTICES WHAT I DO UNTIL I DON'T DO IT
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
No
Sign Background Color
White
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
No
Header
No Header
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Sign Legend
Nobody Notices What I Do Until I Don'T Do It
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Mirror Print
No
Glow In The Dark
No
Includes Mounting Hardware
No
Graffiti Resistant
No
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Sign Legend Style
Text
Adhesive Style
Permanent
Chemical Resistant
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Header
No Header
Number of Printed Sides
1
Sign Format
Other Format
Anti-Slip Surface
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Nobody Notices What I Do Until I Don'T Do It, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.