Zoro Homepage

(NON-POTABLE WATER SYMBOL), 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 486C35

  • Mfr # 486C35

  • Zoro # G6308990


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
(NON-POTABLE WATER SYMBOL)
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486C35
Zoro #
G6308990
UPC #
00194484285418
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Legend
(NON-POTABLE WATER SYMBOL)
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.141(b)(2)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(b)(1)
OSHA Compliant
Yes
Header
No Header
Legend Style
Symbol
ANSI Compliant
Yes
Sign Background Color
White
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Sign Format
Other Format
Average Outdoor Durability
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(b)(2)(i), OSHA 29 CFR 1926.51(b)(1)
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Write on Surface
No
Sign Legend
Non-Potable Water Symbol
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Header
No Header
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Sign Legend Background Color
White
State Specific Sign
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
Mirror Print
No
Sign Legend Style
Symbol
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Non-Potable Water Symbol, Sign Legend Background Color White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.