(NON-POTABLE WATER SYMBOL), 10 in W x 7 in H, Vertical Rectangle, Vinyl, 486C38

  • Mfr # 486C38

  • Zoro # G6286347


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
(NON-POTABLE WATER SYMBOL)
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486C38
Zoro #
G6286347
UPC #
00194484285449
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
(NON-POTABLE WATER SYMBOL)
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
No Header
Sign Background Color
White
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.141(b)(2)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(b)(1)
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Sign Format
Other Format
Anti-Slip Surface
No
Write on Surface
No
Sign Legend
Non-Potable Water Symbol
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(b)(2)(i), OSHA 29 CFR 1926.51(b)(1)
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Legend Style
Symbol
Sign Header
No Header
Metal Detectable
No
Adhesive Type
Acrylic
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Legend Background Color
White
Glow In The Dark
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Non-Potable Water Symbol, Sign Legend Background Color White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.