(NON-POTABLE WATER SYMBOL), 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 486C32

  • Mfr # 486C32

  • Zoro # G6316368


product price: $22.89
/ea

Key Features

Legend
(NON-POTABLE WATER SYMBOL)
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486C32
Zoro #
G6316368
UPC #
00194484285388
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
(NON-POTABLE WATER SYMBOL)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
White
Legend Style
Symbol
Standards
ANSI Z535, OSHA 29 CFR 1910.141(b)(2)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(b)(1)
Header
No Header
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Write on Surface
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Header
No Header
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
State Specific Sign
No
Glow In The Dark
No
Includes Mounting Hardware
No
Mirror Print
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(b)(2)(i), OSHA 29 CFR 1926.51(b)(1)
Sign Legend Style
Symbol
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
Sign Legend
Non-Potable Water Symbol
Graffiti Resistant
Yes
Anti-Slip Surface
No
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Non-Potable Water Symbol, Sign Legend Background Color White, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.