(NON-POTABLE WATER SYMBOL), 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 486C39

  • Mfr # 486C39

  • Zoro # G6314870


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
(NON-POTABLE WATER SYMBOL)
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486C39
Zoro #
G6314870
UPC #
00194484285456
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemical Sign
Legend
(NON-POTABLE WATER SYMBOL)
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol
Header
No Header
Sign Background Color
White
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.141(b)(2)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(b)(1)
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Metal Detectable
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(b)(2)(i), OSHA 29 CFR 1926.51(b)(1)
State Specific Sign
No
Sign Header
No Header
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Sign Legend Style
Symbol
Sign Legend
Non-Potable Water Symbol
Glow In The Dark
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Format
Other Format
Material Properties
Flexible
Chemical Resistant
No
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Non-Potable Water Symbol, Sign Legend Background Color White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.