Disposable Gloves, Food-Grade/Gen Purpose, 4 mil, Nitrile, Powder-Free, 2XL, 100 PK, Blue

  • Mfr # 819MH2

  • Zoro # G313753454


product price:  $12.39
/pk 100, $0.12/ea

Key Features

Material
Nitrile
Palm Thickness
4 mil
Color
Blue
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
819MH2
Zoro #
G313753454
UPC #
-
Country of Origin
Malaysia

Dimensions

Palm Thickness
4 mil
Size
2XL
Size - Numeric
11
Size- Alpha
2XL
Cuff Thickness
3 mil
Finger Thickness
5 mil
Length
9 1/2 in

Details

Material
Nitrile
Item
Disposable Gloves
Color
Blue
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Cuff Style
Beaded
Accelerator-Free
Contains Accelerators
Texture Location
Full
Texture
Grain
Federal 209E Clean Room Class
Not Rated
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Glove Treatments
Powder-Free
Acceptable Quality Level (AQL)
4
Anti-Static
Anti-Static Not Included
Standards
FDA Regulation 21CFR 177.2600
ISO Class
Not Rated
Silicone-Free
Contains Silicone
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs

Description

Disposable Glove, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.