Disposable Gloves, Food-Grade/Gen Purpose, 4 mil, Nitrile, Powder-Free, L, 100 PK, Blue

  • Mfr # 819MH0

  • Zoro # G713753504


product price:  $12.39
/pk 100, $0.12/ea

Key Features

Material
Nitrile
Palm Thickness
4 mil
Color
Blue
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
819MH0
Zoro #
G713753504
UPC #
-
Country of Origin
Malaysia

Dimensions

Palm Thickness
4 mil
Size
L
Size - Numeric
9
Cuff Thickness
3 mil
Finger Thickness
5 mil
Size- Alpha
L
Length
9 1/2 in

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Standards
FDA Regulation 21CFR 177.2600
Sterile/Non-Sterile
Non-Sterile
Accelerator-Free
Contains Accelerators
Glove Treatments
Powder-Free
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Anti-Static
Anti-Static Not Included
Texture Location
Full
Silicone-Free
Contains Silicone
Federal 209E Clean Room Class
Not Rated
ISO Class
Not Rated
Cuff Style
Beaded
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Texture
Grain
Acceptable Quality Level (AQL)
4

Description

Disposable Glove, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.