Disposable Gloves, Food-Grade/Gen Purpose, 4 mil, Nitrile, Powder-Free, M, 100 PK, Blue

  • Mfr # 819MG9

  • Zoro # G213753486


product price:  $12.39
/pk 100, $0.12/ea

Key Features

Material
Nitrile
Palm Thickness
4 mil
Color
Blue
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
819MG9
Zoro #
G213753486
UPC #
-
Country of Origin
Malaysia

Dimensions

Palm Thickness
4 mil
Size
M
Size - Numeric
8
Length
9 1/2 in
Cuff Thickness
3 mil
Size- Alpha
M
Finger Thickness
5 mil

Details

Material
Nitrile
Item
Disposable Gloves
Color
Blue
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Silicone-Free
Contains Silicone
Standards
FDA Regulation 21CFR 177.2600
ISO Class
Not Rated
Glove Treatments
Powder-Free
Cuff Style
Beaded
Acceptable Quality Level (AQL)
4
Anti-Static
Anti-Static Not Included
Accelerator-Free
Contains Accelerators
Texture Location
Full
Federal 209E Clean Room Class
Not Rated
Texture
Grain
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs

Description

Disposable Glove, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.