Disposable Gloves, Food-Grade/Gen Purpose, 4 mil, Nitrile, Powder-Free, XL, 100 PK, Blue

  • Mfr # 819MH1

  • Zoro # G813753442


product price:  $12.39
/pk 100, $0.12/ea

Key Features

Material
Nitrile
Palm Thickness
4 mil
Color
Blue
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
819MH1
Zoro #
G813753442
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
XL
Palm Thickness
4 mil
Size - Numeric
10
Finger Thickness
5 mil
Size- Alpha
XL
Cuff Thickness
3 mil
Length
9 1/2 in

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
ISO Class
Not Rated
Federal 209E Clean Room Class
Not Rated
Glove Treatments
Powder-Free
Standards
FDA Regulation 21CFR 177.2600
Texture Location
Full
Acceptable Quality Level (AQL)
4
Anti-Static
Anti-Static Not Included
Accelerator-Free
Contains Accelerators
Texture
Grain
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Cuff Style
Beaded
Silicone-Free
Contains Silicone

Description

Disposable Glove, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.