Disposable Gloves, Chemical-Resisant/Food-Grade, 4.7 mil, Nitrile, Powder-Free, 2XL, 100 PK, Green

  • Mfr # 819MF2

  • Zoro # G112533295


product price:  $336.47
/pk 100, $3.36/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Palm Thickness
4.7 mil
Color
Green
Disposable Glove Type
Chemical-Resistant, Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
819MF2
Zoro #
G112533295
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Palm Thickness
4.7 mil
Size- Alpha
2XL
Length
9 1/2 in
Size - Numeric
11
Cuff Thickness
4.3 mil
Finger Thickness
6.7 mil

Details

Material
Nitrile
Item
Disposable Gloves
Color
Green
Disposable Glove Type
Chemical-Resistant, Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Glove Treatments
Powder-Free
Tested for Fentanyl Protection
Tested for Fentanyl Protection
Texture Location
Fingertips
Standards
EN374-1, FDA Regulation 21CFR 177.2600
Anti-Static
Anti-Static Not Included
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Texture
Grain
Federal 209E Clean Room Class
Not Rated
Silicone-Free
Silicone-Free
Features
Touchscreen Compatible
Acceptable Quality Level (AQL)
4
Accelerator-Free
Contains Accelerators
Cuff Style
Beaded
Packaging
Dispenser Box

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static Anti-Static Not Included, Color Green, Cuff Style Beaded, Cuff Thickness 4.3 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Double Gloving Method Not Applicable, Features Touchscreen Compatible, Finger Thickness 6.7 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 4.7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.